Merck Millipore Syringe Filter Unit Millex-GV PVDF 0.22µm (Penyaring Syringe)

Sebelum PPN:
Rp4.499.900 - Rp44.999.900
Spesifikasi
ChemistryHydrophilic Polyvinylidene Fluoride (PVDF)
Filter CodeGV
Fitting InletFemale Luer-Lok
Maximum Operating Temperature (°C)45
Pore Size (µm)0.22
Sample TypeAqueousMild Organic
SterilityNon-Sterile
WettabilityHydrophilic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overview of Non-Sterile Millex Syringe Filters with Durapore (PVDF) Membrane
- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Available in 0.22 µm and 0.45 µm pore sizes and three diameters to suit your application needs
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility

Available in Multiple Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NL (-------NL): 100 per pack
SKU ending with TL (-------TL): 100 per pack. These syringe filters have a tube outlet
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 per pack

Applications:
Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Filtration of Biological Samples and Protein Solutions
Feature
Application :
0.22µm pore size, 33 mm diameter, Millex-GV Durapore ( PVDF ) membrane, hydrophilic

Ulasan Produk

Tidak ada ulasan