Merck Millipore Syringe Filter Unit Millex-GS MCE 0.22µm (Penyaring Syringe)

Sebelum PPN:
Rp16.999.900
Spesifikasi
ChemistryMixed Cellulose Esters (MCE)
Color CodeClear inlet/blue outlet
Device MaterialPVC
Filter CodeGS
Filter Diameter (mm)25
Filtration Area (cm²)3.9
Fitting InletFemale Luer-Lok
Height (mm)19.8
Hold-up Volume (µL)< 100
Housing MaterialPolyvinyl chloride (PVC)
Key ApplicationsAnalytical Sample Prep
Material Sizemixed cellulose esters, 25 mm, PVC housing, non-sterile, 250
Maximum Inlet Pressure (bar)5.2 (75psi)
Maximum Operating Temperature (°C)45
Pore Size (µm)0.22
Process Volume (ml)100
Quality LevelMQ400
Sample TypeAqueous
SterilityNon-Sterile
WettabilityHydrophilic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overview of Non-Sterile Millex Syringe Filters with MCE Membrane:
- Hydrophilic mixed cellulose esters (MCE) membrane available in 0.22 µm, 0.45 µm and 0.80 µm pore sizes to suit your application needs
- Housing is made from a low-extractable polyvinylidene chloride (PVC).

SKU and Pack Sizes
SLAA025NB: 0.80 µm mixed cellulose esters, 25mm, 250 per pack
SLAA025NK: 0.80 µm mixed cellulose esters, 25mm, 1000 per pack
SLGS02510: 0.22 µm mixed cellulose esters, 25mm, 1000 per pack
SLGS025NB: 0.22 µm mixed cellulose esters, 25mm, 250 per pack
SLHA02510: 0.45 µm mixed cellulose esters, 25mm, 1000 per pack
SLHA025NB: 0.45 µm mixed cellulose esters, 25mm, 250 per pack
SLAP02550: glass fiber, 25mm, 50 per pack

Applications:
Clarification of Aqueous Solutions, General Laboratory Filtration
Feature
Application :
0.22µm pore size, 25 mm diameter, Millex-GS mixed cellulose esters (MCE) membrane, hydrophilic

Ulasan Produk

Tidak ada ulasan