Merck Millipore Syringe Filter Unit Millex-GP PES 0.22µm (Penyaring Syringe)

Sebelum PPN:
Rp18.999.900 - Rp51.999.900
Spesifikasi
ChemistryHydrophilic Polyethersulfone (PES)
Color CodeGreen
Device MaterialPolypropylene
Filter CodeGP
Filter Diameter (mm)33
Bubble Point (bar)'≥4.3, air with water at 23°C
Filtration Area (cm²)4.5
Fitting InletFemale Luer-Lok
Height (mm)27
Housing MaterialPolypropylene (PP)
Maximum Inlet Pressure (bar)8.6 (125psi)
Maximum Operating Temperature (°C)45
Pore Size (µm)0.22
Process Volume (ml)≤200
Quality LevelMQ400
Sample TypeAqueous
SterilityNon-Sterile
WettabilityHydrophilic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overview of Non-Sterile Millex Syringe Filters with PES Membrane:
- Non-sterile Millex syringe filters with Millipore Express PLUS polyethersulfone (PES) membrane provide fast filtration of aqueous and mild organic solutions.
- Available in 0.22 µm and 0.45 µm pore sizes and two diameters to suit your application needs
- Low protein binding to minimize interaction with your sample and maximize recovery
- Polypropylene housing, offering a low level of extractables and broad chemical compatibility

Available in Multiple Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NL (-------NL): 100 per pack
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 per pack

Applications:
Buffer Filtration, Clarification of Aqueous Solutions
Feature
Application :
0.22µm pore size, 33 mm diameter, Millex-GP PES Millipore Express membrane, hydrophilic

Ulasan Produk

Tidak ada ulasan