Merck Millipore Membrane Filter 5.0µm Hydrophobic Edge (Membran Saring)

Sebelum PPN:
Rp5.899.900
Spesifikasi
Airflow Rate (L/minute x cm²)32
ChemistryMixed Cellulose Esters (MCE)
Filter CodeSMEP
Filter ColorWhite
Filter Diameter (mm)47
Bubble Point (bar)'≥0.42, air with water at 23°C
Filter SurfacePlain
Hydrophobic Outer Edge6mm
Material Size100
Maximum Operating Temperature (°C)75
Pore Size (µm)5
Porosity (%)0.84
Quality LevelMQ400
Thickness (µm)135
Water Flow Rate (ml/minute x cm²)580
WettabilityHydrophilic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydrophobic edge membranes are standard MF-Type filters with edges rendered hydrophobic to 3 or 6 mm widths. In antibiotic and bacteriostatic drug sterility testing by membrane filter method, the 6 mm wide non-wetting edge prevents drug intrusion under holder sealing rim.

Applications:
- Microbiological and sterility testing of antibiotics and bacteriostatic drugs
- Filling machine operations
-Available in sterile or autoclave-ready packs
Feature
Application :
47 mm diameter, mixed cellulose esters (MCE) membrane w/ 6 mm hydrophobic edge, white, 100 discs

Ulasan Produk

Tidak ada ulasan

Halaman Terkait