Merck Millipore Membrane M3 Preparation Human Recombinant

Sebelum PPN:
Rp14.999.900
Spesifikasi
formatMembranes
GPCR ClassA
Host CellsChem-1
Key ApplicationsRadioligand binding assayGTPγS binding
Material Size200 units
Protein TargetM3
Quality LevelMQ100
Target Sub-FamilyAcetylcholine (muscarinic)
UniProt NumberP20309

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The muscarinic acetylcholine receptor (mAChR) family consists of five GPCRs that mediate some of the neurotransmission functions of acetylcholine in the CNS and the periphery. The M1, M3 and M5 receptors couple to Gq to mobilize intracellular calcium, whereas the M2 and M4 receptors couple to Gi/o to inhibit cAMP production (Caulfield and Birdsall, 1998). M3 is expressed prominently in smooth muscle, and plays a primary role in mediating mAChR agonist-induced contractility. Mice lacking M3 have dilated pupils, which indicates a role for M3 in regulating tone of the pupillary sphincter muscle. In addition, Msub3 plays a role in feeding, as indicated by the lean and hypophagic phenotype of M3-null mice (Wess, 2004). Chemicon's M3 membrane preparations are crude membrane preparations made from our proprietary stable recombinant cell lines to ensure high-level of GPCR surface expression; thus, they are ideal HTS tools for screening of antagonists of M3 interactions with 4-DAMP. The membrane preparations exhibit a Kd of 0.72-1 nM for [3H]-4-DAMP. With 10 µg/well M3 Membrane Prep and 0.75 nM [3H]-4-DAMP, a greater than 4-fold signal-to-background ratio was obtained.
Feature
Application :
Human M3 GPCR membrane preparation for Radioligand binding Assays & GTPγS binding.

Ulasan Produk

Tidak ada ulasan