Sebelum PPN:
Rp5.099.900 - Rp7.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Chemistry | Regenerated Cellulose (RC) |
|---|---|
| Device Configuration | Ultrafiltration Discs |
| Filter Code | PLAC |
| Filter Type | Ultrafiltration |
| Key Applications | Protein PurificationProtein ConcentrationProtein Desalting |
| NMWL (KDa) | 1 |
| Quality Level | MQ400 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Assemble your Amicon Stirred Cell with the membrane of your choice. Ultrafiltration cut disc membranes are available in Ultracel regenerated cellulose and Biomax polyethersulvone (PES). The membranes are available in a range of different pore sizes & diameters.
Ultracel regenerated cellulose membranes are recommended for concentrating or desalting dilute solutions. The hydrophilic, tight microstructure of Ultracel membranes assures the highest possible retention with the lowest possible adsorption of protein, DNA or other macromolecules.
Biomax PES membranes are recommended for concentrating or desalting higher volumes of more concentrated samples such as serum, plasma, or conditioned tissue culture media.
Microfiltration Durapore PVDF cut discs are available 0.1 µm, 0.22 µm, and 0.45 µm pore sizes in both 63.5 mm and 75 mm diameters.
Features & Benefits:
- Disc diameters include: 25, 44.5, 47, 63.5, 76, 90 and 150 mm
- Both Ultracel, Durapore, and Biomax membranes are available in a wide range of pore sizes to meet your separation requirements
- Compatible with Amicon Stirred Cells
Applications:
Concentration, Buffer Exchange, Desalting
Ultracel regenerated cellulose membranes are recommended for concentrating or desalting dilute solutions. The hydrophilic, tight microstructure of Ultracel membranes assures the highest possible retention with the lowest possible adsorption of protein, DNA or other macromolecules.
Biomax PES membranes are recommended for concentrating or desalting higher volumes of more concentrated samples such as serum, plasma, or conditioned tissue culture media.
Microfiltration Durapore PVDF cut discs are available 0.1 µm, 0.22 µm, and 0.45 µm pore sizes in both 63.5 mm and 75 mm diameters.
Features & Benefits:
- Disc diameters include: 25, 44.5, 47, 63.5, 76, 90 and 150 mm
- Both Ultracel, Durapore, and Biomax membranes are available in a wide range of pore sizes to meet your separation requirements
- Compatible with Amicon Stirred Cells
Applications:
Concentration, Buffer Exchange, Desalting
Feature
Application : 1 kDa NMWL, Ultracel regenerated cellulose, 63.5 mm diameter
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
