Merck Millipore Isopore Polycarb 5µm Wh Pl

Sebelum PPN:
Rp2.099.900 - Rp9.699.900
Spesifikasi
Airflow Rate (L/minute x cm²/psi)50
ChemistryPolycarbonate (PC)
Filter CodeTMTP
Filter ColorWhite
Filter SurfacePlain
Filter TypeScreen filter
Maximum Operating Temperature (°C)140 (possible reduction in flow rates may occur after autoclaving)
Pore Size (µm)5
Refractive Index1.6
Thickness (µm)20
Water Flow Rate (ml/minute x cm²)Avg. 550 (typical results @10psi), 250 per psi
WettabilityHydrophilic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Isopore membrane is a polycarbonate, track-etched screen filter recommended for all analyses in which the sample is viewed on the surface of the membrane. Isopore membrane offers distinct advantages for the analysis of airborne contaminants and other particles using optical or electron microscopy. The Isopore membrane is composed of polycarbonate film, which has a smooth, glass-like surface for clearer sample observation. The unique manufacturing process of the membrane ensures a precise pore diameter and a consistent pore size for accurate separation of samples by size. Matched-weight filters are not usually required because of low, constant tar and ash weights.

Features & Benefits:
- Membrane structure retains particles on the surface, simplifying counting and analysis
- Isopore membranes do not stain, resulting in low background interference
- Non-hygroscopic, allowing for rapid drying and reduced sample analysis time
- Translucent material does not require clearing for transmitted light microscopy; also available in brown variety

Applications:
Air Monitoring, Epifluorescent Microscopy, Chemotaxis Assays
Feature
Application :
5.0µm pore size, hydrophilic polycarbonate membrane, 13 mm diameter

Ulasan Produk

Tidak ada ulasan

Halaman Terkait