Merck Millipore Immobilon-P PVDF 0.45µm

Sebelum PPN:
Rp9.999.900
Spesifikasi
BSA Adsorption (µg/cm²)215
ChemistryHydrophobic Polyvinylidene Fluoride (PVDF)
Detection MethodChemiluminescence Chromogenic Radioactive
Filter CodeIPVH
Filter ColorWhite
Compatible StainsCoomassie brilliant blueAmido blackIndia inkPonceau-S redColloidal goldCPTSToluidine blueTransilluminationSypro ruby
Filter Dimensions (cm x m)8.5 x 10
Filter SurfacePlain
Goat IgG Adsorption (µg/cm²)294
Insulin Adsorption (µg/cm²)160
Key ApplicationsWestern Blotting
Material Size1
Pore Size (µm)0.45
Primary Binding MechanismsElectrostatic, hydrophobic
Replacement InformationINCP 000 10 (Protein Applications)
ReplacesINCP00010
WettabilityHydrophobic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Application :
0.45µm ( 0.45 micron filter ) pore size Hydrophobic immobilon-P PVDF Transfer Membrane for western blotting using Chemiluminescence, Chromogenic or Radioactive detection methods. Comes in an 8.5 cm x 10 m roll.

Ulasan Produk

Tidak ada ulasan