Sebelum PPN:
Rp2.399.900 - Rp2.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| BSA Adsorption (µg/cm²) | Not Applicable |
|---|---|
| Chemistry | Chromotography-Grade Blotting Paper |
| Filter Code | IBFP |
| Filter Color | White |
| Detection Method | Fluorescent Chemifluorescence Chromogenic Chemiluminescence |
| Filter Surface | Plain |
| Key Applications | Western Blotting |
| Material Size | 100 |
| Pore Size (µm) | Not Applicable |
| Quality Level | MQ400 |
| Thickness (µm) | 550 |
| Wettability | Hydrophilic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Overview
- Millipore offers four different Immobilon PVDF membranes, each optimized for different protein blotting applications.
Immobilon PVDF membranes provide many advantages compared to nitrocellulose. They won't crack or curl, and they can be cut without fracturing. They also have low background, broad solvent compatibility, and superior staining capabilities. In addition, they can be reprobed multiple times.
Immobilon-P Transfer Membrane:
- 45 µm pore size Recommended for most western blotting, especially proteins greater than 20 kDa
- Millipore's Rapid Immunodetection Protocol reduces detection times by up to 2 hours by eliminating membrane blocking and several wash steps with no loss of sensitivity or specificity
Immobilon-E Membrane:
- the only PVDF membrane that wets out in aqueous buffers, eliminating the methanol pre-wet step.
- 45 µm pore size recommended for most western blotting, especially proteins greater than 20 kDa
Blotting Sandwiches:
- When you need to process multiple blots, blotting sandwiches are a convenient, time-saving choice. Our sandwiches include sheets of Immobilon-P membrane interleaved with pre-cut sheets of chromatography-grade blotting filter paper and are compatible with any standard wet transfer device.
Blotting Filter Paper:
- Chromatography-grade blotting filter paper pre-cut to the most popular western blotting sizes.
Immobilon-PSQ Membrane:
- 0.2 µm pore size and a large internal structure
- Higher protein adsorption and sequencing yields than other membranes
- Recommended for blotting proteins less than 20 kDa
- Prevents blow-through of low molecular weight proteins
Immobilon-FL Membrane:
- The first transfer membrane optimized for fluorescence applications
- Extremely low background improves sensitivity of all fluorescence detection protocols
- Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths
- Ideal for multiplexing and chemifluorescence applications
Immobilon PVDF membranes are offered in four types, each optimized for a different protein blotting application. Convenient blotting sandwiches feature pre-cut sheets of membrane and blotting filter paper. Immobilon PVDF membranes have high protein adsorption, so you won't lose proteins during transfer or reprobing. The open pore structure makes it easy to access bound proteins and remove unbound probes. In addition, Immobilon PVDF membranes optimized for fluorescent blots dramatically increase signal-to-noise ratios for high sensitivity in quantitative, multiplexing applications.
Features & Benefits:
- Won't crack, curl or fracture when cut
- Low background
- Superior staining capabilities
- Can be reprobed multiple times
Applications:
- Western Blotting, Immunoblotting, Dot Blotting, Protein Sequencing;
- Compatible with Chemiluminescent, Fluorescent, Radioactive, Chromogenic, and Chemifluorescent Detection
- Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths
- Millipore offers four different Immobilon PVDF membranes, each optimized for different protein blotting applications.
Immobilon PVDF membranes provide many advantages compared to nitrocellulose. They won't crack or curl, and they can be cut without fracturing. They also have low background, broad solvent compatibility, and superior staining capabilities. In addition, they can be reprobed multiple times.
Immobilon-P Transfer Membrane:
- 45 µm pore size Recommended for most western blotting, especially proteins greater than 20 kDa
- Millipore's Rapid Immunodetection Protocol reduces detection times by up to 2 hours by eliminating membrane blocking and several wash steps with no loss of sensitivity or specificity
Immobilon-E Membrane:
- the only PVDF membrane that wets out in aqueous buffers, eliminating the methanol pre-wet step.
- 45 µm pore size recommended for most western blotting, especially proteins greater than 20 kDa
Blotting Sandwiches:
- When you need to process multiple blots, blotting sandwiches are a convenient, time-saving choice. Our sandwiches include sheets of Immobilon-P membrane interleaved with pre-cut sheets of chromatography-grade blotting filter paper and are compatible with any standard wet transfer device.
Blotting Filter Paper:
- Chromatography-grade blotting filter paper pre-cut to the most popular western blotting sizes.
Immobilon-PSQ Membrane:
- 0.2 µm pore size and a large internal structure
- Higher protein adsorption and sequencing yields than other membranes
- Recommended for blotting proteins less than 20 kDa
- Prevents blow-through of low molecular weight proteins
Immobilon-FL Membrane:
- The first transfer membrane optimized for fluorescence applications
- Extremely low background improves sensitivity of all fluorescence detection protocols
- Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths
- Ideal for multiplexing and chemifluorescence applications
Immobilon PVDF membranes are offered in four types, each optimized for a different protein blotting application. Convenient blotting sandwiches feature pre-cut sheets of membrane and blotting filter paper. Immobilon PVDF membranes have high protein adsorption, so you won't lose proteins during transfer or reprobing. The open pore structure makes it easy to access bound proteins and remove unbound probes. In addition, Immobilon PVDF membranes optimized for fluorescent blots dramatically increase signal-to-noise ratios for high sensitivity in quantitative, multiplexing applications.
Features & Benefits:
- Won't crack, curl or fracture when cut
- Low background
- Superior staining capabilities
- Can be reprobed multiple times
Applications:
- Western Blotting, Immunoblotting, Dot Blotting, Protein Sequencing;
- Compatible with Chemiluminescent, Fluorescent, Radioactive, Chromogenic, and Chemifluorescent Detection
- Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths
Feature
Application : 7 x 8.4 cm sheet, Chromotography-Grade Blotting Paper for western blotting.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
