Spesifikasi
| Applicable Device | Glass Microanalysis Filter Holder |
|---|---|
| Diameter (cm) | 2.5 (0.98 in.) |
| Filter Diameter (mm) | 25 |
| Filtration Area (cm²) | 2.5 |
| Fitting Inlet | Funnel |
| Funnel Capacity (ml) | 15 |
| Height (cm) | 15.2 |
| Height (inch) | 6 |
| Material Size | 1 |
| Pressure/Vacuum | Vacuum |
| Replacement Information | XX1012500 replaces item XX1002500. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Millipore Glass Microanalysis Filter Holders - Kit
25 mm, Glass frit membrane support, 15mL Funnel
The Millipore Glass Microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.
This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1012514 - Millipore Glass funnel, 15 mL, 25 mm, Borosilicate, Ground glass seal
XX1012503 - Millipore Spring Clamp, 25 mm, Aluminum
XX1012502 - Millipore Glass Base and Stopper, 25 mm, Glass frit support
ALIGNED25 - Millipore Alignment Guide, 25 mm, 5/PK
Features & Benefits:
a€¢ Volume graduations clearly indicate sample volume
a€¢ Filter support available in fritted glass or stainless steel
Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)
25 mm, Glass frit membrane support, 15mL Funnel
The Millipore Glass Microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.
This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1012514 - Millipore Glass funnel, 15 mL, 25 mm, Borosilicate, Ground glass seal
XX1012503 - Millipore Spring Clamp, 25 mm, Aluminum
XX1012502 - Millipore Glass Base and Stopper, 25 mm, Glass frit support
ALIGNED25 - Millipore Alignment Guide, 25 mm, 5/PK
Features & Benefits:
a€¢ Volume graduations clearly indicate sample volume
a€¢ Filter support available in fritted glass or stainless steel
Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)
Feature
Application : 25 mm, Glass frit membrane support, 15mL Funnel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
