Merck Millipore Membrane Filter Fluoropore PTFE 1.0µm (Membran Saring)

Sebelum PPN:
Rp7.599.900 - Rp24.999.900
Spesifikasi
Airflow Rate (L/minute x cm²)16
ChemistryHydrophobic Polytetrafluoroethylene (PTFE)
Filter CodeFALP
Filter ColorWhite
Bubble Point (bar)'0.5, air with methanol at 23°C
Filter SurfacePlain
Filter TypeScreen filter
Maximum Operating Temperature (°C)130
Porosity (%)0.85
Thickness (µm)150
Water Flow Rate (ml/minute x cm²)100
WettabilityHydrophobic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Fluoroporea„¢ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoroporea„¢ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.)

Our Omniporea„¢ membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.

Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Applications:
- Fluoroporea„¢ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy

- Omniporea„¢ Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
Feature
Application :
1.0a aµm pore size, hydrophobic PTFE, 13a mm membrane

Ulasan Produk

Tidak ada ulasan