Merck Millipore Membrane Filter Fluoropore PTFE 0.2µm (Membran Saring)

Sebelum PPN:
Rp7.599.900 - Rp19.999.900
Spesifikasi
Airflow Rate (L/minute x cm²)5
ChemistryHydrophobic Polytetrafluoroethylene (PTFE)
Filter CodeFGLP
Filter ColorWhite
Filter SurfacePlain
Filter TypeScreen filter
Maximum Operating Temperature (°C)130
Porosity (%)0.85
Thickness (µm)150
Water Flow Rate (ml/minute x cm²)24
WettabilityHydrophobic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Fluoropore membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.)

Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.

Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Applications:
- Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy

- Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
Feature
Application :
0.22µm pore size, hydrophobic PTFE,13 mm membrane

Ulasan Produk

Tidak ada ulasan