Spesifikasi
| Chemistry | Fluoroelastomer |
|---|---|
| Diameter (cm) | 0.3 (0.125 in.) (I.D.) |
| Length (cm) | 19 |
| Material Size | 1 |
| Quality Level | MQ100 |
| Sterilization | Autoclavable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The MilliporeSigma Patch Test Kit is a complete solution for field-based collection and analysis of hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water, and lubricating oils. It allows the detection of significant changes in cleanliness through dependable, sensitive, colorimetric-based analysis.
- Monitors particulate contamination rapidly in hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water and lubricating oils
- Filter color rating and particle assessment scales correspond to recognized standard contamination levels
- Detects significant changes in cleanliness through dependable and sensitive test results
- Comes with filters for 100 tests
Features & Benefits:
- Contains enough expendable materials for 100 tests
- Contained within a lightweight, easy-to-carry case
- Filter color rating and particle assessment scales correspond to recognized standard contamination levels
Applications:
In-Field Contamination Analysis of Hydrocarbon-Based Hydraulic Fluids, Water, Lubricating Oils and Related Products
Kit Catalog Number
XX6504730 Patch Test Kit
Components
PD1504700 PetriSlides for contamination analysis
SMWP02500 MF-Millipore Membrane Filter, 5.0 µm, 25 mm, white, plain, 100
SMWP04700 MF-Millipore Membrane Filter, 5.0 µm, 47 mm, white, plain, 100
XX6200006P Filter forceps, blunt end, stainless steel
XX6200035 Hand Vacuum Pump, stainless steel
XX6300120 Patch Test Filter Holder Assembly
XX6504704 Solvent Dispensing Bottle
XX6504707 Swinnex 25 mm with back-pressure screen
XX6504709 PVC Bottle, 120 mL
XX6504710 Tubing for vacuum, 1/8 in., fluoroelastomer
XX6504713 Naval Fluid Color Guide 1
Replacement Parts Clear Sorting & Filtering
XX2004701 Funnel Locking Ring
XX2004703 Gasket, PTFE
XX4004714 Locking Ring Gasket, PTFE
XX6300123 O-ring, 2-233, Buna-N
XX6504708 Stainless Steel Holder Support with base
- Monitors particulate contamination rapidly in hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water and lubricating oils
- Filter color rating and particle assessment scales correspond to recognized standard contamination levels
- Detects significant changes in cleanliness through dependable and sensitive test results
- Comes with filters for 100 tests
Features & Benefits:
- Contains enough expendable materials for 100 tests
- Contained within a lightweight, easy-to-carry case
- Filter color rating and particle assessment scales correspond to recognized standard contamination levels
Applications:
In-Field Contamination Analysis of Hydrocarbon-Based Hydraulic Fluids, Water, Lubricating Oils and Related Products
Kit Catalog Number
XX6504730 Patch Test Kit
Components
PD1504700 PetriSlides for contamination analysis
SMWP02500 MF-Millipore Membrane Filter, 5.0 µm, 25 mm, white, plain, 100
SMWP04700 MF-Millipore Membrane Filter, 5.0 µm, 47 mm, white, plain, 100
XX6200006P Filter forceps, blunt end, stainless steel
XX6200035 Hand Vacuum Pump, stainless steel
XX6300120 Patch Test Filter Holder Assembly
XX6504704 Solvent Dispensing Bottle
XX6504707 Swinnex 25 mm with back-pressure screen
XX6504709 PVC Bottle, 120 mL
XX6504710 Tubing for vacuum, 1/8 in., fluoroelastomer
XX6504713 Naval Fluid Color Guide 1
Replacement Parts Clear Sorting & Filtering
XX2004701 Funnel Locking Ring
XX2004703 Gasket, PTFE
XX4004714 Locking Ring Gasket, PTFE
XX6300123 O-ring, 2-233, Buna-N
XX6504708 Stainless Steel Holder Support with base
Feature
Application : Accessories for filter holders for sample preparation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
