Spesifikasi
| Diameter (mm) | 25 |
|---|---|
| Filtration Area (cm²) | 3.9 |
| Fitting Inlet | 1/4 in. NPTF to 1/4 in. |
| Material Size | 1 |
| Maximum Inlet Pressure (bar) | 3.5 (50 psi) |
| Length (mm) | Approximately 229 mm (9 in.) from nozzle tip to end of dispenser handle, with 1.8 m (6') tubing |
| Prefilter Diameter (mm) | 22 (thick depth prefilter) |
| Pressure/Vacuum | Pressure |
| Quality Level | MQ100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Apply a concentrated jet spray of ultracleaned solvent of rinse solution to surfaces that require washing. Just connect the FilterJet dispenser to a dispensing vessel to ensure that the solvent or other liquid is filtered immediately before dispensing.
Applications: Solvent Filtration Prior to Contamination Analysis, Solvent Rinsing of Machined Parts and Collection Containers
XX6702500 FilterJet Solvent Dispenser
Replacement Parts
XX6702501 Handle and Valve Assembly
XX6702502 Valve Seals, PTFE
XX6702506 Pressure Tubing with 1/4 in. NPT Adapters, PE
XX6702507 Tube Adapter, 1/4 in. NPTM to 1/4 in. Tube
XX6702508 Tubing, 6 mm O.D. x 3 m, polypropylene
XX6702RK Replacement Parts Kit for FilterJet Solvent Dispenser
XX4002500 Gas Line Filter Holder, 25 mm, stainless steel
XX40025RK Replacement Parts Kit for Filter Holder
Accessories
XX6700P05 Dispensing Pressure Vessel, 5 L
YY1301015 Pressure Gauge, 0-7 bar
YY2029348 Ball Valve, 1/4 in. NPTF, stainless steel
XX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTM
Applications: Solvent Filtration Prior to Contamination Analysis, Solvent Rinsing of Machined Parts and Collection Containers
XX6702500 FilterJet Solvent Dispenser
Replacement Parts
XX6702501 Handle and Valve Assembly
XX6702502 Valve Seals, PTFE
XX6702506 Pressure Tubing with 1/4 in. NPT Adapters, PE
XX6702507 Tube Adapter, 1/4 in. NPTM to 1/4 in. Tube
XX6702508 Tubing, 6 mm O.D. x 3 m, polypropylene
XX6702RK Replacement Parts Kit for FilterJet Solvent Dispenser
XX4002500 Gas Line Filter Holder, 25 mm, stainless steel
XX40025RK Replacement Parts Kit for Filter Holder
Accessories
XX6700P05 Dispensing Pressure Vessel, 5 L
YY1301015 Pressure Gauge, 0-7 bar
YY2029348 Ball Valve, 1/4 in. NPTF, stainless steel
XX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTM
Feature
Application : Accessories for filter holders for sample preparation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
