Merck Millipore Membrane Filter Durapore PVDF 0.65µm (Membran Saring)

Sebelum PPN:
Rp2.699.900 - Rp9.999.900
Spesifikasi
Airflow Rate (L/minute x cm²)9
ChemistryHydrophilic Polyvinylidene Fluoride (PVDF)
Filter CodeDVPP
Filter SurfacePlain
Bubble Point (bar)'≥1.10, air with water at 23°C
Filter TypeScreen filter
Maximum Operating Temperature (°C)85
Pore Size (µm)0.65
Porosity (%)0.7
Quality LevelMQ400
Refractive Index1.42
Thickness (µm)125
Water Flow Rate (ml/minute x cm²)>6
WettabilityHydrophilic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durapore membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

Features & Benefits
- Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
- Durapore membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
Feature
Application :
0.65µm pore size, hydrophilic PVDF, 13 mm membrane

Ulasan Produk

Tidak ada ulasan

Halaman Terkait