Spesifikasi
| Key Applications | Enzyme Assays |
|---|---|
| Material Size | 1 kit |
| Quality Level | MQ100 |
| Species Reactivity | Human |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cell migration is a fundamental function of normal cellular processes, including cell proliferation, and migration. Cell behavior in vitro is typically examined in a 2D environment; however, in the body, cells exist in a three-dimensional extracellular matrix environment rich in type I collagen. In fact, cells cultured in 3D matrices better reflect in vivo cell physiology when compared to traditional 2D systems.
CHEMICON (EMD Millipore) has developed a three-dimensional cell culture system that closely simulates the collagen-rich extracellular matrix of normal tissue. This 3D system provides a simple and rapid method to analyze cell angiogenesis, migration, apoptosis, proliferation and tissue formation in a 3D-collagen matrix. Cells suspended in this 3D system are easily visualized by phase contrast or fluorescence light microscopy. Cells can be directly fixed and stained within the matrix and treated with antibodies for visualization of specific intra- and extracellular proteins. Importantly, cells suspended in our 3D system can also be treated with various reagents allowing for extensive screening of biological responses to growth factors and chemical agents.
As an additional benefit to investigators, sterile and viable cells may be removed from the 3D Cell Culture System for further experimentation, including FACS or biochemical analysis.
For Research Use Only; Not for use in diagnostic procedures
CHEMICON (EMD Millipore) has developed a three-dimensional cell culture system that closely simulates the collagen-rich extracellular matrix of normal tissue. This 3D system provides a simple and rapid method to analyze cell angiogenesis, migration, apoptosis, proliferation and tissue formation in a 3D-collagen matrix. Cells suspended in this 3D system are easily visualized by phase contrast or fluorescence light microscopy. Cells can be directly fixed and stained within the matrix and treated with antibodies for visualization of specific intra- and extracellular proteins. Importantly, cells suspended in our 3D system can also be treated with various reagents allowing for extensive screening of biological responses to growth factors and chemical agents.
As an additional benefit to investigators, sterile and viable cells may be removed from the 3D Cell Culture System for further experimentation, including FACS or biochemical analysis.
For Research Use Only; Not for use in diagnostic procedures
Feature
Application : NotesThis 3D system provides a simple and rapid method to analyze cell angiogenesis, migration, apoptosis, proliferation and tissue formation in a 3D-collagen matrix. Cells suspended in this 3D system are easily visualized by phase contrast or fluorescence light microscopy. Cells can be directly fixed and stained within the matrix and treated with antibodies for visualization of specific intra- and extracellular proteins. Importantly, cells suspended in our 3D system can also be treated with various reagents allowing for extensive screening of biological responses to growth factors and chemical agents.
As an additional benefit to investigators, sterile and viable cells may be removed from the 3D Cell Culture System for further experimentation, including FACS or biochemical analysis.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
