Spesifikasi
| Applicable Device | Classic Glass Filter Holder |
|---|---|
| Diameter (cm) | 7.6 |
| Filter Diameter (mm) | 47 |
| Filtration Area (cm²) | 9.6 |
| Fitting Inlet | Funnel |
| Height (cm) | 22.9 |
| Material Size | 1 |
| Pressure/Vacuum | Vacuum |
| Quality Level | MQ100 |
| Replacement Information | XX1014730 replaces item XX1004730 |
| Seal Material | Glass |
| Sterilization | UV sterilize or autoclave without filter in-place |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Millipore Classic Glass Filter Holders - Kit
47 mm, Stainless steel screen membrane support, 300 mL funnel
The Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.
This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass seal
XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
XX1014732 - Millipore Glass Base and Stopper, 47 mm, For use with stainless steel screen support, Screen provided
ALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PK
Features & Benefits:
a€¢ Designed for easy loading and removal of membranes
a€¢ Three membrane support materials options to suit a variety of applications
a€¢ UV sterilize or autoclave with filter in place for bacteriological analysis
Applications:
General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
47 mm, Stainless steel screen membrane support, 300 mL funnel
The Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.
This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass seal
XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
XX1014732 - Millipore Glass Base and Stopper, 47 mm, For use with stainless steel screen support, Screen provided
ALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PK
Features & Benefits:
a€¢ Designed for easy loading and removal of membranes
a€¢ Three membrane support materials options to suit a variety of applications
a€¢ UV sterilize or autoclave with filter in place for bacteriological analysis
Applications:
General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
Feature
Application : 47 mm, Stainless steel screen membrane support, 300ml funnel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7bP104673263-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
