Sebelum PPN:
Rp4.399.900 - Rp5.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Centrifugal Application | Protein Concentration and Desalting |
|---|---|
| Chemistry | Regenerated Cellulose (RC) |
| Color Code | Clear |
| Diameter (mm) | 15.9 |
| Device Material | Housing: Styrene/butadieneCollection Tube: Polypropylene |
| Filter Type | Ultrafiltration |
| Filtration Area (cm²) | 1 |
| Key Applications | Protein ExtractionProtein Purification |
| Length (mm) | 119.7 |
| Material Size | 24 |
| Minimum Final Concentrate Volume (µL) | 15-70 |
| Quality Level | MQ400 |
| Sterility | Non-Sterile |
| Volume (ml) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Amicon Ultra 2ml 100K 24PK
Concentrates 2 mL down to 15-70 µl
98% sample recovery
Fast processing time - 10 to 30 minute spin times
Engineered dead stop
Reverse spin capability provides consistent recoveries
Applications:
Concentration of biological samples containing antigens, antibodies, enzymes, nucleic acids, or microorganisms
Purification of macromolecular components found in tissue culture extracts or cell lysates
Primer removal, PCR cleanup, removal of linkers or macromolecular labels from a reaction mix, and protein removal prior to HPLC
Desalting, buffer exchange and protein dialysis
Material Supplied:
The Amicon Ultra-2 device is supplied with two microcentrifuge tubes. During operation, one tube is used to collect filtrate; the other tube is to recover the concentrated sample.
Concentrates 2 mL down to 15-70 µl
98% sample recovery
Fast processing time - 10 to 30 minute spin times
Engineered dead stop
Reverse spin capability provides consistent recoveries
Applications:
Concentration of biological samples containing antigens, antibodies, enzymes, nucleic acids, or microorganisms
Purification of macromolecular components found in tissue culture extracts or cell lysates
Primer removal, PCR cleanup, removal of linkers or macromolecular labels from a reaction mix, and protein removal prior to HPLC
Desalting, buffer exchange and protein dialysis
Material Supplied:
The Amicon Ultra-2 device is supplied with two microcentrifuge tubes. During operation, one tube is used to collect filtrate; the other tube is to recover the concentrated sample.
Feature
Application : Ultracel-100 regenerated cellulose membrane, 2ml sample volume
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
