Sebelum PPN:
Rp16.999.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Applicable Device | All-Glass Filter Holder |
|---|---|
| Filter Diameter (mm) | 47 |
| Filtration Area (cm²) | 9.6 |
| Fitting Inlet | Funnel |
| Flask Capacity (L) | 1 |
| Funnel Capacity (ml) | 300 |
| Height (cm) | 43 |
| Material Size | 1 |
| Pressure/Vacuum | Vacuum |
| Quality Level | MQ100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Millipore All-Glass Filter Holders - Kit
47 mm, Glass frit membrane support, 300 mL Funnel
The Millipore All-Glass Filter Holder was designed for the filtration or aqueous and organic or corrosive liquids for particulate contamination analysis. The holder can also be used for HPLC solvent preparation. The vacuum connection is integrated into the filter holder base and flask cap, above the filtrate exit level. With this design, you can avoid unintentionally drawing filtrate into vacuum tubing. This design also allows simple transfer of filtrate (i.e., HPLC solvents) by pouring from the receiver flask.
This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass seal
XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
XX1514702 - Millipore Glass Base and Cap, 47 mm, Glass frit support
XX1514705 - Millipore Ground Joint Flask, 1L
Features & Benefits:
- All-Glass construction has broad chemical compatibility
- Borosilicate glass parts contact liquid, with ground-glass sealing surfaces
- Vacuum connection to flask cap simplifies transfer of filtrate
Applications:
Particle Contamination Analysis, HPLC Solvent Filtration, General Filtration and Clarification
47 mm, Glass frit membrane support, 300 mL Funnel
The Millipore All-Glass Filter Holder was designed for the filtration or aqueous and organic or corrosive liquids for particulate contamination analysis. The holder can also be used for HPLC solvent preparation. The vacuum connection is integrated into the filter holder base and flask cap, above the filtrate exit level. With this design, you can avoid unintentionally drawing filtrate into vacuum tubing. This design also allows simple transfer of filtrate (i.e., HPLC solvents) by pouring from the receiver flask.
This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass seal
XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
XX1514702 - Millipore Glass Base and Cap, 47 mm, Glass frit support
XX1514705 - Millipore Ground Joint Flask, 1L
Features & Benefits:
- All-Glass construction has broad chemical compatibility
- Borosilicate glass parts contact liquid, with ground-glass sealing surfaces
- Vacuum connection to flask cap simplifies transfer of filtrate
Applications:
Particle Contamination Analysis, HPLC Solvent Filtration, General Filtration and Clarification
Feature
Application : 47 mm, Glass frit membrane support, 300ml funnel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3fP104670123-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
