Rating:
100% of 100
(1)
Sebelum PPN:
Rp7.499.900
Spesifikasi
Capacity (L)3.8 (1gallon)
Volume SolidsCeRam-Kote 54S 80% +/-2%
Number of CoatsOne Coat, two passes (each pass 4 1/2-6 mils, 112 1/2-150 microns)
Dry Film ThicknessCeRam-Kote 54S should be applied holiday-free at a minimum of 7 mils (175 microns) with a maximum thickness of 10 mils (250 microns).
VOC (lbs/gal)1.63 (196 g/liter) less water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CeRam-Kote 54S is a thin-film, spray applied and air-dried ceramic coating engineered to provide excellent abrasion and corrosion protection in critical service environments for all metals, fiberglass reinforced plastics, concrete and plastic substrata. CeRam-Kote 54S's highly modified epoxy resin system has been heavily loaded with a unique package of ceramic particles to enhance performance in extremely aggressive environments. The product may be force-cured for enhanced performance in extremely harsh environments. Available in a variety of colors, including safety colors. The CeRam-Kote 54S ATM formula also has ABS approval per certificate #99-HS27360-X.

Ulasan Produk

Halaman Terkait