SAMARU Masking Tape Painting (Lakban Kertas / Solasi Kertas / Selotip)

Sebelum PPN:
Rp55.900 - Rp2.299.900
Spesifikasi
Backing MaterialCrepe Paper
Adhesive MaterialRubber
Total Thickness (micron)135±5
Adhesion to Steel (g/inch)250-300
Elongation at Break (%)20±2
Holding Power (hour)≥72
Temperature Resistant (°C)100
Tensile Strength (N/mm²)20±2
Test Temperature (°C)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samaru Masking tape was developed specifically to help protect surrounding surfaces from over spray, provide clean paint lines, and remove easily and cleanly when finished. It is used mainly in painting, to mask off areas that should not be painted. The adhesive is the key element to its usefulness, as it allows the tape to be easily removed without leaving residue or damaging the surface to which it is applied.

Ulasan Produk

Tidak ada ulasan