SAMARU Isolasi Bolak Balik Foam PE (Double Tape)

Sebelum PPN:
Rp50.900 - Rp2.199.900
Spesifikasi
MaterialPolyethylene Foam
AdhesiveAcrylic PSA
Total Thickness (µm)1100±10
Liner Thickness (µm)80±2
Adhesion to Steel (g/inch)800-1100
Carrier Thickness (µm)1000±10
Elongation at Break (%)200-300
Retention≥72hours
Tensile Strength (N/mm²)1-3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samaru double foam tape is an incredibly reliable adhesive solution, perfect for sign fixing, mounting and many other general uses. The UV and water resistant adhesive give you a permanent stick both indoor and outdoor. It can be used on a wide range of surfaces, including stainless steel, aluminium, iron, brass, copper, plastic, wood and glass.

Ulasan Produk

Tidak ada ulasan