Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multicolor ballpoint pen featuring "ultra-low viscosity smart ink."
The beautiful and practical "REPORTER SMART" is suitable for any business situation.
The newly developed "ultra-low viscosity smart ink" guarantees comfortable drawing of sharp and smooth lines. The best and most comfortable multicolor ballpoint pen for business use with improved density and vividness.
The lineup includes bicolor, tricolor, and quadricolor ballpoint pens with a 0.5-mm-diameter ball to draw ultra-fine lines and a 0.7-mm-diameter ball for drawing fine lines.
The beautiful and practical "REPORTER SMART" is suitable for any business situation.
The newly developed "ultra-low viscosity smart ink" guarantees comfortable drawing of sharp and smooth lines. The best and most comfortable multicolor ballpoint pen for business use with improved density and vividness.
The lineup includes bicolor, tricolor, and quadricolor ballpoint pens with a 0.5-mm-diameter ball to draw ultra-fine lines and a 0.7-mm-diameter ball for drawing fine lines.
Feature
Featuring the newly developed "ultra-low-viscosity smart ink". The significant reduction in the viscosity of the ink guarantees clear and smooth lines.
Color-specific knock-buttons.
The shape of the knock button is different for each color to allow you to touch-select the colors.
Tip with spring & twin ball mechanism.
The "ink backflow prevention ball" prevents the ink from flowing backward and a spring suppresses ink leakage.
Metal clip.
The luxury metal clip manufactured using metal coating has quality gloss and texture.
A 12-mm-diameter slim barrel.
This pen with multiple tips in a slim barrel of 12 mm in diameter is easy to hold.
Ultrafine 0.5 mm ball type is now available.
In addition to the 0.7 mm fine ballpoint tip, a 0.5 mm ballpoint tip for drawing clear and vivid ultrafine lines is also available.
Environmental products.
- Conformance to the Act on Promoting Green Purchasing (excluding ink cartridges).
- Posted on the GPN Eco-products Database (excluding ink cartridges).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/27P104658079-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
