ZEBEX Barcode Scanner Omni (Tembakan Harga)

Sebelum PPN:
Rp6.899.900
Spesifikasi
Light Source (nm)650
Depth Of Field (mm)0-200
Scan Pattern10 directions of scan field
Scan Rate (scan/s)3600
Minimum Bar Width (mil)5
Dimensions (mm)152x152x88
Input Voltage (VDC)9 ±10%
Operating Current (mA) 450
Power Consumption (W)4.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In-Counter Scanners.
Z-6182 Advanced Dual-Laser Omnidirectional Vertical Scanner.
Empowered with ZEBEX unique dual laser engine and proprietary Z-SCAN+ hardware decoding technology, the Shikra guarantees unbeatable decoding speed and accuracy, the best choice for high-trafic applications, including hypermarket, warehouse management and manufacturing process control.
• Aggressive scanning performance.
• Instant "object-fly-by" at first-read-success scan.
• Touch control sensors for beeping tone and volume adjustment.

Ulasan Produk

Tidak ada ulasan