WACKER NEUSON Wet Screed

Sebelum PPN:
Rp76.999.900
Spesifikasi
Engine/MotorAir-cooled single-cylinder four-cycle gasoline engine
Engine Performance (kW/hp)1.0/1.3
Speed (rpm)7000
Displacement (cm³)35.8
Fuel Consumption (L/hour)0.6
Length (mm)1.117
Tank Capacity (L) 0.65
Width (mm)889

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When finishing concrete floors Wacker Neuson's wet screed carries out three working processes in one: spreading, screeding and compacting. Not only is this extremely practical, the device is also very easy to use. The carrying handles make it easy to move the P35A over the concrete and delivers first-class results in the process. It is suitable for all kinds of concrete, because the centrifugal force is adjustable to 7 positions.

- Extremely mobile device concept.
- Easy to operate.
- Encapsulated eccentric casing to protect from dirt, concrete and splash water.

Ulasan Produk

Tidak ada ulasan