Spesifikasi
| Dimensions (LxWxH) (mm) | 2000x915x1040 |
|---|---|
| Troweling Diameter (mm) | 915 |
| Pitch Range (°) | 0-30 |
| Rotor Speed (rpm) | (min. / max.) 60/125 |
| Quantity of Blades | 4 |
| Engine/Motor | Air-cooled single-cylinder four-cycle gasoline engine |
| Displacement (cm³) | 165 |
| Engine Performance (kW/hp) | 4.3/5.7 (DIN ISO 3046) |
| Engine/Motor Type | GX 160 |
| Fuel Consumption (L/hour) | 1.8 |
| Operating Performance Power (kW/hp) | 4.3/5.7 (DIN ISO 3046) |
| Speed (rpm) | 3600 |
| Tank Capacity (L) | 3.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The models of the CT36 trowel range feature a trowel diameter of 915 millimeters - ideal for finishing medium areas. The trowels are optimally balanced, therefore they can be effortlessly controlled in the wide range of speeds. The transmission brake, electronic safety switch and engine speed sensor offer additional triple protection for the user. In an emergency situation the device will simply switch off and the handle will come to a stand-still after no more than a three-quarter turn. Furthermore, the unit will only start if the throttle lever is set to zero. This prevents an inadvertent rotation of the handle on start-up.
- Performance classes from 5.7 to 9 hp.
- Different engine options.
- Variable speeds: Low speeds for floating, high speeds for polishing.
- Blade pitch up to 30°.
- Emergency shutdown.
The guide handles can be chosen individually for more user comfort.
- Standard guide handle with adjustable handle and fixed center pole.
- Height adjustable handle with Pro-Shift System enables continuous adjustment of the floating blade pitch as well as individual height adjustment.
- Standard guide handle with adjustable handle and foldable center pole for easy transport.
- Performance classes from 5.7 to 9 hp.
- Different engine options.
- Variable speeds: Low speeds for floating, high speeds for polishing.
- Blade pitch up to 30°.
- Emergency shutdown.
The guide handles can be chosen individually for more user comfort.
- Standard guide handle with adjustable handle and fixed center pole.
- Height adjustable handle with Pro-Shift System enables continuous adjustment of the floating blade pitch as well as individual height adjustment.
- Standard guide handle with adjustable handle and foldable center pole for easy transport.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
