WACKER NEUSON Trowel

Sebelum PPN:
Rp119.999.900
Spesifikasi
Dimensions (LxWxH) (mm)2160x1220x1040
Troweling Diameter (mm)1220
Pitch Range (°)0-30
Rotor Speed (rpm)(min. / max.) 60/125
Engine/MotorAir-cooled single-cylinder four-cycle gasoline engine
Engine/Motor TypeGX 340
Displacement (cm³)337
Engine Performance (kW/hp)8.0/10.7 (DIN ISO 3046)
Fuel Consumption (L/hour)2.7
Operating Performance Power (kW/hp)8.0/10.7 (DIN ISO 3046)
Speed (rpm)3600
Tank Capacity (L) 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a trowel diameter of 1220 millimeters the models of the CT48 trowel range are ideal for finishing medium large areas. The trowels are optimally balanced, therefore they can be effortlessly controlled in the wide range of speeds. The transmission brake, electronic safety switch and engine speed sensor offer additional triple protection for the user. In an emergency situation the device will simply switch off and the handle will come to a stand-still after no more than a three-quarter turn. Furthermore, the unit will only start if the throttle lever is set to zero. This prevents an inadvertent rotation of the handle on start-up.

- Variable speeds: Low speeds for floating, high speeds for polishing.
- Blade pitch up to 30°.
- Different levels of motorization.
- Performance classes from 8.3 to 13.4 hp.
- Emergency shutdown.

Ulasan Produk

Tidak ada ulasan