WACKER NEUSON Ride-on Trowels

Sebelum PPN:
Rp439.999.900
Spesifikasi
Dimensions (LxWxH) (inch)80x41x54
Troweling Diameter (inch)36
No. of Blades8
Blades (inch)Combination 14x8, Finish 14x6, Float 14x10
Pitch Range (°)0-25
Rotor Speed (rpm)min/max. 25/165
Displacement (in³)44
Engine/MotorAir-cooled two-cylinder four-cycle gasoline engine
Fuel Consumption (gal/hour)2.4
Fuel Tank Capacity (gal)6.5
Fuel TypeUnleaded Gasoline
Oil Tank Capacity (qt)2.1
Operating Performance (HP)(SAE J1349) 25
Runtime (hour)3.3
Speed (rpm)3600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The better choice for finishing concrete surfaces: CRT36.
The CRT36, 36-inch, ride-on trowel line offers quality results, high productivity and operator comfort. One person can easily and simply raise and lower the integrated wheel set from one jack at the rear of machine allowing easy maneuverability around the job site. During troweling, the wheel kit does not block the operator's line of sight.

- Optimum maneuverability due to its balanced power-to-weight ratio.
- Sensitive, ergonomically designed twin-lever controls reduces amount of force needed to control the unit but still provides feedback from concrete conditions for better floating and high production finishing jobs.
- A unique variable clutch offers proper torque and speed range to match concrete conditions without mechanical adjustments.
- Good visibility from the front and rear lights as standard-especially on dim lit and night operations.
- Value ride-on trowel models for non US markets. The reduced features provide a lower priced option without Lights water system. Standard V-Belt drive.

Ulasan Produk

Tidak ada ulasan