WACKER NEUSON Gasoline Walk-behind Trowels

Sebelum PPN:
Rp119.999.900
Spesifikasi
Dimensions (LxWxH) (inch)60.9x24x41
Troweling Diameter (inch)24
Pitch Range (°)0-15
Rotor Speed (rpm)(min. / max.) 90/141
Quantity of Blades4
Engine/MotorAir-cooled single-cylinder four-cycle gasoline engine
Displacement (inch³)7.3
Engine/Motor TypeGX 120
Fuel Consumption (gal/hour)0.34
Operating Performance (HP)3.5 (SAE J1349)
Speed (rpm)3600
Tank Capacity (qt)US 2.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The specialist for edging.
Wacker Neuson's smallest trowel offers a valuable job site solution. The CT 24 is perfect for finishing concrete along edge sections, around pillars and for small surfaces. This machine improves productivity while providing more ergonomics to the operator. The folding center pole makes transporting easy and the guide handle reduces vibrations, thus allowing comfortable working.
Patented dynamically balanced design for easy and comfortable operation.
Perfect results in all edging areas and in small areas.
Low vibration handle reduces hand/arm vibration for.

Ulasan Produk

Tidak ada ulasan