KRISBOW Surface Insensitive Ca K1401 (Lem Super)

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp98.900 - Rp1.199.900
Spesifikasi
Cured Product Strenght (N/mm²)21
Viscosity (cPs)100
AppearanceClear
Cured Time (s)1 - 20
Max. Gap Filling (mm)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
CYANOACRYLATES Krisbow Adhesives Cyanoacrylates cure in seconds and give high strength bond on rubber, plastic, metal, wood, leather, ceramic, ferrite, stone, cork, glass and paper. No clamping is required. Tensile strength is up to 25N/mm2. Krisbow Adhesive Cyanoacrylates are mono-component system that requiring no mixing or heating. Contains no solvents and weather resistance.

Ulasan Produk