JONNESWAY Advanced Video Borescope

Sebelum PPN:
Rp51.999.900
Spesifikasi
Diameter (mm)5.5
Camera Resolution325(H)x250(V)
Length (m)1
Working Temperature (°C)0 to 55
Display3.5 TFT LCD QVGA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can work in narrow and tight area to check the object's inner mechanism and parts. The high resolution probe comes with LED light which can adjust the brightness to help see clearly. This excellent tool also comes with camera and video function. The changetable SD card can expand the memory. Change the probe without power off. Accessories with side view 70-90 degree. Compression Format: Compilant with MPEG-4. Still image storage format: JPEG (640x480).

Ulasan Produk

Tidak ada ulasan