HiKOKI Cordless Circular Saw (Mesin Gergaji Bundar Baterai)

Sebelum PPN:
Rp9.599.900
Spesifikasi
Blade Diameter (mm)165
Max. Cut Depth (mm)57 at 90°, 40 at 45°
Voltage (V)18
Overall Length (mm)351
No Load Speed (rpm)3400
Standard Accessories Battery (BSL1840 or BSL1830), Charger (UC18YRSL), Carrying Case, Blade, Wrench, Guide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Suitable for cutting a 2 x 4 piece and max cut depth : 40mm(1-9/16inch) at 45ー and 57mm (2-1/4inch) at 90ー
- High capacity 5.0Ah Lithium-ion battery
- Includes slide Lithium-ion battery and charger
- Fine cutting adjustment at 90ー by screw
- Magnesium saw cover
- Light illuminating blade edge

Ulasan Produk

Tidak ada ulasan