SKF Bantalan Polos Sferis Dorong (Laher Aksial)

Sebelum PPN:
Rp1.499.900 - Rp10.999.900
Spesifikasi
MaintenanceMaintenance-free
Material Constant670
Material, Housing WasherBearing steel
Material, Shaft WasherBearing steel
Relubrication FeatureWithout
SealingWithout
Sliding Contact Surface CombinationSteel/PTFE FRP
Specific Dynamic Load Factor (N/mm²)50
Specific Static Load Factor (N/mm²)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thrust spherical plain bearings are designed to accommodate axial and combined radial and axial loads. This specific design includes a steel/PTFE FRP sliding contact surface combination that is maintenance-free. However, relubrication, which can be applied from both sides, can extend bearing service life.
Warning
Image may differ from product. See technical specification for details.
Feature
- Designed for axial and combined radial and axial loads
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction

Ulasan Produk

Tidak ada ulasan