SKF CDGB/P4A Type Super Precision Single Row Angular Contact Ball Bearing

Sebelum PPN:
Rp5.799.900 - Rp15.999.900
Spesifikasi
CoatingWithout
Number of Rows1
DesignHigh-capacity D
SealingWithout
LubricantNone
Bearing MaterialBearing steel
Contact Angle (°)15
Contact TypeNormal contact (two-point contact)
Correction Factor Dependent On Contact Angle f11
Correction Factor For Hybrid Bearings fHC1
Correction Factor, Preload Class B f2B1.01
Matched ArrangementNo
Matched Condition (axial clearance/preload)Measuring load, class B
Preload ClassB
Ring TypeOne-piece inner and outer rings
Tolerance ClassP4A
Universal Matching BearingYes, back-to-back (<>), face-to-face (><) or tandem (>>)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These super-precision, high-capacity, single row angular contact ball bearings accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures. Being universally matchable, they can be used together in arrangements to provide effective load sharing, within a predetermined preload range, without the use of shims or similar devices.
Warning
Image may differ from product. See technical specification for details.
Feature
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable



Ulasan Produk

Tidak ada ulasan