SKF CD/P4ADGB Type Two Super Precision Angular Contact Ball Bearings

Sebelum PPN:
Rp7.399.900 - Rp34.999.900
Spesifikasi
CoatingWithout
Number of Rows2
DesignHigh-capacity D
SealingWithout
LubricantNone
Bearing MaterialBearing steel
Contact Angle (°)15
Contact TypeNormal contact (two-point contact)
Correction Factor Dependent On Contact Angle f11
Correction Factor For Hybrid Bearings fHC1
Correction Factor, Preload Class B f2B1.01
Matched ArrangementUniversal matching
Matched Condition (axial clearance/preload)Light preload
Number of bearings in matched set2
Preload ClassB
Ring TypeOne-piece inner and outer rings
Tolerance ClassP4A
Universal Matching BearingYes, back-to-back (<>), face-to-face (><) or tandem (>>)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These matched sets of two super-precision, high-capacity, D design, single row angular contact ball bearings are available in a variety of arrangements. They are designed for high-load capacity and relatively high speed operation and, compared to the equivalent SKF B and E design high-speed bearings, are best suited for heavier loads.
Warning
Image may differ from product. See technical specification for details.
Feature
- Very high running accuracy
- Very high load carrying capacity





Ulasan Produk

Tidak ada ulasan