SKF Bantalan Bola Penyelaras Mandiri Tipe E-2RS1KTN9/C3 (Laher)

Sebelum PPN:
Rp669.900 - Rp1.799.900
Spesifikasi
Bearing MaterialBearing steel
Bore TypeTapered 1:12
CageNon-metallic
CoatingWithout
Locating Feature, Bearing Outer RingNone
LubricantGrease
Number of Rows2
Radial Internal ClearanceC3
Relubrication FeatureWithout
Retaining Feature, Inner RingNone
SealingSeal on both sides
Sealing TypeContact
Tolerance ClassNormal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-aligning ball bearings, with a tapered bore and seals on both sides, have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are insensitive to angular misalignment of the shaft relative to the housing. The tapered bore facilitates ease of mounting via adapter/withdrawal sleeves. The integral sealing can prolong bearing service life by keeping lubricant in the bearings and contaminants out.
Warning
Image may differ from product. See technical specification for details.
Feature
- Ease of mounting via adapter/withdrawal sleeves
- Accommodate static and dynamic misalignment
- Excellent high-speed and light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life

Ulasan Produk

Tidak ada ulasan