SKF Bantalan Bola Penyelaras Sendiri Tipe EKTN9 (Laher)

Sebelum PPN:
Rp349.900 - Rp2.399.900
Spesifikasi
Bearing MaterialBearing steel
Bore TypeTapered 1:12
CageNon-metallic
CoatingWithout
Locating Feature, Bearing Outer RingNone
LubricantNone
Number of Rows2
Radial Internal ClearanceCN
Relubrication FeatureWithout
Retaining Feature, Inner RingNone
SealingWithout
Tolerance ClassNormal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-aligning ball bearings, with a tapered bore, have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection. The tapered bore facilitates ease of mounting via adapter sleeves or withdrawal sleeves.
Warning
Image may differ from product. See technical specification for details.
Feature
- Ease of mounting via adapter sleeves or withdrawal sleeves
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Ulasan Produk

Tidak ada ulasan