SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 56mm (Sil Oli)

Sebelum PPN:
Rp40.900
Spesifikasi
Allowable Circumferential Speed (m/s)8.3
Auxiliary LipYes
Circumferential Speed (m/s)max. 8.3
DesignHMSA10
Housing Bore Diameter D (mm)72
Maximum Operating Temperature (°C)max. 100
Maximum Rotation Speed (rpm)max. 2831
Minimum Operating Temperature (°C)min. -40
Operating Temperature for Short Periods (°C)max. 120
Pressure Differential (N/mm²)0.05
Rotation Speed (rpm)2831
SKF Speedi-Sleeve99220
Seal Width b (mm)8
Sealing Lip MaterialNitrile rubber (NBR)
Shaft Diameter d1 (mm)56
Type of Outside DiameterRubber metal reinforced
Unit SystemMetric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
Warning
Image may differ from product. See the technical specification for details.
Feature
- High pumping rate
- Higher contamination exclusion with dust lip
- With garter spring
- Accommodate misalignment

Ulasan Produk

Tidak ada ulasan