SKF Oil Seal Radial Shaft HMSA10 Type (Fluoro Rubber) Shaft Diameter 40mm (Sil Oli)

Sebelum PPN:
Rp139.900
Spesifikasi
Type of Outside DiameterRubber Metal Reinforced
Lip MaterialFluoro Rubber (FKM)
Seal DesignHMSA10
Compliance with StandardISO 6194, DIN 3760
Dimension D1 (mm)38.5
Dimensions d (mm)58
Dimension B (mm)7
Operating Temperature (°C)min. -40, max. 100
Permissible Operating Temperature for Short Periods (°C)Max. 120
Shaft Speed (rpm)Max. 11040
Shaft Surface Speed (m/s)Max. 22.26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
40X52X6 HMSA10 RG Radial shaft seals for general industrial applications Radial shaft seals sit between rotating and stationary components, or two components in relative motion. They have two main parts. One is a cylindrical outer covering with an interference fit that seals statically against the housing bore. The second, a sealing lip, seals dynamically and statically against the shaft. Its sealing edge presses against the counterface surface of the shaft with a defined radial load.

Ulasan Produk

Tidak ada ulasan