SKF Oil Seal Radial Shaft HMSA10 Type (Fluoro Rubber) Shaft Diameter 30mm (Sil Oli)

Sebelum PPN:
Rp92.900
Spesifikasi
Type of Outside DiameterRubber Metal Reinforced
Lip MaterialFluoro Rubber (FKM)
Seal DesignHMSA10
Compliance with StandardISO 6194, DIN 3760
Dimension D1 (mm)30
Dimensions d (mm)42
Dimension B (mm)6
Operating Temperature (°C)min. -20, max. 200
Permissible Operating Temperature for Short Periods (°C)Max. 200
Shaft Speed (rpm)Max. 12420
Shaft Surface Speed (m/s)Max. 19.47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
30X42X6 HMSA10 V Radial shaft seals for general industrial applications Radial shaft seals sit between rotating and stationary components, or two components in relative motion. They have two main parts. One is a cylindrical outer covering with an interference fit that seals statically against the housing bore. The second, a sealing lip, seals dynamically and statically against the shaft. Its sealing edge presses against the counterface surface of the shaft with a defined radial load.

Ulasan Produk

Tidak ada ulasan