SKF V-Ring Seal VA Type (Sil Oli)

Sebelum PPN:
Rp31.900 - Rp40.900
Spesifikasi
DesignVA
Lip MaterialNitrile Rubber (NBR)
Seal Seat Width b1 (mm)4.7
Nominal Seal Width b (mm)7.5
Nominal Seal Height c (mm)4
Operating Temperature (°C)min.-40; max.100
Seal Fitted Width B1 (mm)6
Tolerance Operating Width (mm)± 0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VA design includes a standard cross section with a straight back side face. Being the most common type of V-rings, VA seals are typically used to protect bearing arrangements in gearboxes, electric motors and drives.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Easy to install
- Cost-effective
- Reliable contamination exclusion
- If not in stock alternatives can be produced by SKF SEAL JET systems

Ulasan Produk

Tidak ada ulasan

Halaman Terkait