SKF Quick Connecting Coupling and Nipples

Sebelum PPN:
Rp3.099.900 - Rp5.399.900
Spesifikasi
Maximum Pressure (MPa)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quick connecting coupling and nipples For easy pressure hose connection One coupling and two different nipples are available to connect SKF hydraulic pumps to the work piece. When nipples with other thread types are required, select an additional SKF nipple from the range to make the connection. - Nipple 729832 A is supplied standard with all SKF Hydraulic Nuts HMV E series.
Warning
Image may differ from product. See technical specification for details.
Feature
- Time savings compared to manually threading of various nipples and pipes together
- More freedom for positioning pumps in relation to the application
- Safe and secure connection
- No need for de-airing hoses when connected to pumps
- Different pressure ratings available.


Ulasan Produk

Tidak ada ulasan