SKF Oval Flanged Ball Bearing Units

Sebelum PPN:
Rp339.900 - Rp1.399.900
Spesifikasi
Bearing MaterialBearing steel
Bore TypeCylindrical
CoatingWithout
Fastening Bolt Hole TypePlain
Flanged Housing TypeOval
Housing TypeFlanged
LubricantGrease
Material, HousingCast iron
Number of Bolt Holes for Fasteners2
Relubrication HoleWith
Rubber Seating RingWithout
Sealing TypeContact, standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Warning
Image may differ from product. See technical specification for details.
Feature
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective



Ulasan Produk

Tidak ada ulasan