SKF Multipoint Automatic Lubricator (Pelumas Otomatis)

Sebelum PPN:
Rp39.999.900 - Rp53.999.900
Spesifikasi
AlarmsYes, blocked feed lines, empty reservoir. Internal and external
Ambient Temperature Range (°C)-25-70
Degree of Protection (IP)IP 67
Dimensions (WxLxH) (mm)237x214x231
Dispense Rate Range (ml/d)0.1-40
Drive MechanismElectro mechanical (machine steered)
Electric ConnectionDIN 43650/A (EN 175301-803)
External SteeringYes
Highest Dispense Setting (ml/d)40
Housing MaterialMetal
Lowest Dispense Setting (ml/d)0.1
Maximum Feed Line Length (mm)5000
Maximum Pressure (MPa)20.5
Maximum Pressure (bar)205
Mounting PositionVertical
Power SourceElectric (external)
Reservoir Volume (ml)1000
Suitable Grease ConsistencyNLGI 2, 3
TypeMultipoint lubricator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF MultiPoint Automatic Lubricator TLMP series The SKF MultiPoint Automatic Lubricator TLMP series is intended for reliable relubrication of multiple lubrication points. This sturdy automatic lubrication system is packaged as a complete kit, including the lubricator, required tubing and connectors. Designed to supply from one to eighteen lubrication points, the TLMP series features pluggable outlets and is easy to install and program via its keypad with LED display. TLMP series advantages
- Easy to install and program
- Complete kit
- Suitable for one to eighteen lubrication points
- Low-level and malfunction alarms; remote notification possible
- Machine steering by removing power
- Available in versions with different voltages
- Developed for industrial applications, as well as agricultural and off-road vehicles Featuring a reservoir capacity of nearly one litre, this versatile lubricator has a stirring paddle to prevent grease separation, making it suitable for more lubricants. With its high IP protection rating, the durable TLMP series is vibration resistant, withstands equipment washdowns and prevents contamination ingress. Also, the unit enables machine steering to temporarily disable lubrication by removing power.
Warning
Image may differ from product. See technical specification for details.
Feature
- Easy to install and program
- Complete kit
- Suitable for up to 8 lubrication points
- Low-level and malfunction alarms, remote notification possible
- Machine steering capable
- Developed for industrial applications, as well as agricultural and off-road vehicles

Ulasan Produk

Tidak ada ulasan