SKF Impact Spanners

Sebelum PPN:
Rp1.699.900 - Rp1.999.900
Spesifikasi
Allows Bearing MountingNo
CoatingBlack phosphated head with galvanished handle
ColourBlack metallic
Handle FixationFixed with rubber damper
Handle Lenght (mm)208
MaterialHead: spheroidal cast ironHandle: carbon steel
Material HandleSteel handle with rubber grip
Minimum Number of Lock Nut Slots4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Impact spanners High impact forces without nut damage SKF impact spanners are designed for safely tightening and loosening larger locknuts, especially after driving up a large bearing onto a tapered seating. They are not intended to be used to drive the bearing up a tapered seating. - Designed for safely tightening and loosening a wide selection of larger lock nuts - Not intended to be used to drive bearings up a tapered seating - Helps avoiding shaft and nut damage - Safe and user friendly - Impact applied effectively to the nut - Special wide impact face
Warning
Image may differ from product. See technical specification for details.
Feature
- Minimises locknut damage
- Designed to fit a number of different nut sizes
- Spanners with zinc coating, corrosion resistant handle




Ulasan Produk

Tidak ada ulasan