SKF Hook Spanners HN Series (Kunci Pas Kait)

Sebelum PPN:
Rp649.900 - Rp2.399.900
Spesifikasi
CoatingBlack phosphated
ColourBlack, with red handle
Fits on Lock Nuts Inside SKF Split Pillow Block Housings (SNL)No
MaterialMedium carbon steel, hardened and tempered
Material HandleDurable soft plastic
Minimum Number of Lock Nut Slots1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hook spanners Exact spanner radius reduces the risk of nut damage The HN series includes 15 different size hook spanners based on the DIN 1810 standard. The hook spanners are designed for use with SKF KM nuts as well as any other KM nuts conforming to the DIN 981 standard. Additionally, they are suitable for use with N, AN, KMK, KMFE and KMT as well as nuts manufactured according to the DIN 1804 standard.
- Minimises the risk of shaft and nut damage
- Plastic handle is oil, grease and dirt resistant to provide a better grip
- The plastic handle minimises direct metal to skin contact, reducing the risk of corrosion in the handle area
- Hole in the spanner's handle facilitates easy storage
- Designation of spanner representing its size is laser-engraved allowing easy identification and selection
Warning
Image may differ from product. See technical specification for details.
Feature
- Optimised design allow use in narrow spaces while maintaining maximum force
- Sturdy plastic handle that is oil, dirt and grease resistant to provide a better grip
- Drilled hole for easy hanging storage
- Laser-engraved designation for easy identification
- They fit on a variety of locknuts with outer diameter(s) 92mm
- Available as part of the set HN 4-16/SET, supplied in a handy tool case

Ulasan Produk

Tidak ada ulasan