SKF Double Row Full Complement Cylindrical Roller Bearings (Laher Roller)

Sebelum PPN:
Rp3.699.900 - Rp27.999.900
Spesifikasi
Number of Rows2
Axial Displacement CapabilityNone
Bearing PartComplete bearing
Bore TypeCylindrical
CageWithout
CoatingWithout
Locating Feature, Bearing Outer RingSnap ring groove
Loose FlangeNone
LubricantGrease
Number of Flanges, Inner Ring2
Number of Flanges, Outer Ring1
Radial Internal ClearanceCN
Relubrication FeatureWith
SealingSeal on both sides
Sealing TypeContact
Tolerance for Abutment Ca (DIN 471 snap rings) (mm)-0.2
Tolerance for Distance C1 (mm)+0.2
Tolerance for abutment Ca (SW snap rings) (mm)-0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double row full complement cylindrical roller bearings incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads in combination with moderate speeds. Having three flanges on the two-piece inner ring and one central flange on the outer ring, NNF design bearings can locate the shaft axially in both directions. Two snap ring grooves in the outer ring simplify mounting and save space axially.
Warning
Image may differ from product. See technical specification for details.
Feature
- Very high radial load carrying capacity
- High radial stiffness
- Long service life
- Locate the shaft axially in both directions
- Sealed for increased reliability, with relubrication feature


Ulasan Produk

Tidak ada ulasan