SKF Wrapped Classical Belts A-Type

Sebelum PPN:
Rp49.900
Spesifikasi
Pitch Length (mm)1070
CoggedNo
Height (mm)8
Inner Length (mm)1041
MaterialCR (polychloroprene)
SectionA
Tensile CordPolyester
Width, Top (mm)13
Wrapped CoverYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belts provide a very efficient and cost-effective method for transmitting power from prime movers to driven machines. Classical V-belts have pre-tensioned polyester cords that provide low stretch during operation and a fibre-loaded rubber cushion that gives good transverse rigidity. Being fully wrapped in a heavy duty industrial fabric, the belts have a high resistance against abrasion.
Warning
Image may differ from product. See technical specification for details.
Feature
- High flexibility
- Low elongation during operation
- Oil and heat resistant, with anti-static properties
- Fully wrapped to resist abrasion
- Reduced energy consumption and increased mean time between failures


Ulasan Produk

Tidak ada ulasan