SKF Belt Alignment Tool (Penyelaras Pulley)

Sebelum PPN:
Rp52.999.900
Spesifikasi
Laser Beam Length (m)2.4 (at a distance of 2)
MaterialLight-emitting unit housing: ABS + 2K and aluminum base powder coating finish; light-receiving target housing: ABS
Set ContentsLight-emitting unit, 3 light-receiving targets, 3 AAA batteries
TRUSCO Part Number612-2947
TypeFor centering V-belt pulleys

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belt alignment tool TKBA 10 and TKBA 20 Versatile tools for pulley and sprocket alignment The SKF TKBA 10 and TKBA 20 allow pulleys and sprockets to be aligned on the side face. The unit magnetically attaches to the inside or outside face of almost any belt pulley or chain sprocket and has no small parts or targets that can get lost. A laser line is projected from the transmitter unit to the reflector unit mounted on the opposite pulley. A reference line on the reflector unit directly indicates the offset and vertical angle misalignment. The reflected laser line shown on the transmitter unit shows the horizontal angle misalignment of all three. - Powerful magnets allow fast and easy attachment - Facilitates simultaneous adjustment of tension and alignment - Can be used on almost all machines using V belts, banded belts, ribbed belts and most other belts as well as chain sprockets - SKF TKBA 10 utilises a red laser and can be used for distances up to 3 m (10 ft) - SKF TKBA 20 utilises a highly visible green laser and can be used for distances up to 6 m (20 ft). It can even be used outdoors in sunny conditions - Sturdy aluminium housings help ensure assembly stability and accuracy during the alignment process
Warning
Image may differ from product. See technical specification for details.
Feature
- Powerful magnets for fast and easy attachment
- Facilitates simultaneous adjustment of tension and alignment
- Can be used on almost all machines using V belts, banded belts, ribbed belts and most other belts as well as chain sprockets
- Red laser for measurement medium distances
- Sturdy aluminium housings help ensure assembly stability and accuracy during the alignment process


Ulasan Produk

Tidak ada ulasan