HONEYWELL Thermal Transfer Desktop Printer

Sebelum PPN:
Rp3.399.900
Spesifikasi
Storage Temperature (°C)-40 to 60
Input Voltage (V)AC 100-240
Frequency (Hz)50/60
Current Input (A)1.5
Output voltage (V)DC 24
Current Output (A)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PC42T PLUS 4-Inch Desktop Printer Based on more than 40 years of barcode printing innovations, the PC42t Plus desktop printer sets new standards for user-friendliness and affordability. Exceptionally compact and easy to use, this printer is simple to install and ready to print quickly. Quiet, reliable operation and an intuitive design make the PC42t Plus the right fit for light-duty labeling applications in a variety of industries. Available in either 12.7 mm (0.5 in) or 25.4 mm (1 in) ribbon core configurations and with a print speed up to 125 mm (5 ips), the PC42t Plus supports media as wide as 110 mm (4.3 in) and fits right into existing printing environments. The 25.4 mm configuration is compatible with ribbon lengths up to 300 m (984 ft)-more than four times the length of competitive offerings. With support for longer ribbons, downtime is reduced and ribbons can be shared with larger printers to provide increased media flexibility. The PC42t Plus printer includes broad, industry-standard connectivity. Up to four ports are built-in: standard USB device and USB host, plus optional serial or serial+Ethernet. With rich interfaces, a compact size, and common media specifications, the PC42t Plus easily drops into virtually any application environment. The PC42t Plus printer supports ZPL II and EPL emulation, along with Direct Protocol (DP) and DPL, and auto-senses the printing languages without any pre-setting, providing an easy upgrade path from a variety of legacy Intermec, Datamax, and competitive printers. With its affordable price and modern features, the PC42t printer represents a smart solution for the small or medium business looking to improve productivity in label-making operations. Economical to purchase and use, the PC42t printer is also a great choice for those looking to deploy thermal label printing for the first time, or for those transitioning away from more expensive inkjet- or laser-based label printing methods.
Feature
- An economical solution for light-duty thermal printing applications. - Supports a wide range of media, including 12.7 mm (0.5 in) or 25.4 mm (1 in) ribbon cores (depending on the model). - Industry-standard connectivity includes USB host and device, and options for Ethernet and serial communications. - Easy to use, with a quick-opening design for media replenishment. - Supports ESim (EPL), ZSim (ZPL II), DPL, and Direct Protocol (DP) print languages for maximum compatibility

Ulasan Produk

Tidak ada ulasan

Halaman Terkait